3 pieces in stock at Vaughan, ON as of 1:46 PM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 1:46 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 30 g |
| Chemical basis | Cyanoacr. acid ethyl ester |
| Colour | Colourless |
| Viscosity | 20 - 40 mPas |
| Density | 1.06 g/cm3 |
| Elongation | < 2% |
| Maximum Bonding Gap | 0.1 mm |
| Temperature Range | -30°C to +80°C |
| Shelf Life | 12 months |
| Food Safe | Yes |
| EAN | 4045989629244 |
| Patented special closure |
| Joins in seconds |
| Solvent-free |
| One-hand application possible without problem |
| The adhesive can be measured precisely |
| The nozzle does not become clogged |
| Joined parts can be further processed immediately |
| Simple designs are possible without additional attaching parts |
| High curing temperatures are usually not necessary |
| Outstanding suitability for quick repairs |
| Surfaces to be glued must be cleaned. |
| Apply the adhesive sparingly to one of the surfaces. |
| Join the surfaces immediately and maintain pressure until the glue has set. |